Zoro Homepage

20500 Multi Purpose Switch

  • Mfr # W48-20500

  • Zoro # G415768271


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-20500
Zoro #
G415768271
UPC #
10054205009
Country of Origin
China

Description

Features -Two position off-on handle. -Illuminates in on position. -Includes nut and back-up collar for mounting in 1/2 in. Hole. -Type - Automotive interrupter toggle. -Current rating - 20 ampere. -Voltage - 12 volts. -Number of switch positions - 2. -Number of terminals - 3. -Color - Red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.