Fuse Holder, 12V Volt Rating, Wire Leads, Automotive Fuse Type

  • Mfr # W48-30103

  • Zoro # G610531564


product price:  $23.15
/ea

Key Features

Voltage Rating
12V
Connector Type
Wire Leads
Wire Range
16 AWG
Max. Amps
10A
Fits Fuse Type
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W48-30103
Zoro #
G610531564
UPC #
10054301039
Country of Origin
China

Details

Item
Fuse Holder
Voltage Rating
12V
Connector Type
Wire Leads
Wire Range
16 AWG
Max. Amps
10A
Fits Fuse Type
Automotive
Max. Voltage
12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.