Zoro Homepage

Fuse Holder, ATO/ATC Series, 30A, Not Rated

  • Mfr # W48-31813

  • Zoro # G310580329


product price: $15.15
/ea

Key Features

Series
ATO/ATC
Amps
30A
Body Style
Blade
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-31813
Zoro #
G310580329
UPC #
010054318136
Country of Origin
China

Details

Item
Fuse Holder
Series
ATO/ATC
Amps
30A
Body Style
Blade
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.