Zoro Homepage

Fuse Holder, Wire Leads, Glass Fuse Type

  • Mfr # W48-31804

  • Zoro # G710531556


product price: $15.89
/ea

Key Features

Series
AGC
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
Fits Fuse Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-31804
Zoro #
G710531556
UPC #
10054318044
Country of Origin
China

Details

Item
Fuse Holder
Series
AGC
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
Fits Fuse Type
Glass
Wire Range
14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.