Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Capacity, Heavy Duty Polypropylene Measuring Containers

  • Mfr # 94040

  • Zoro # G302696298


product price: $35.49
/ea

Key Features

Material
Polypropylene
Outside Diameter
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94040
Zoro #
G302696298
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
1.1

Details

Material
Polypropylene

Description

Polypropylene Measuring Pitchers from Funnel King are chemical-resistant, dentproof, rustproof and boilproof. They are ideal for mixing chemicals, oil, gas, powders and more. This model holds up to 1-gal. (155 oz. or 4.5L) of liquid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.