Zoro Homepage

POLY UTILITY TRAY, 22X22X1.5IN

  • Mfr # PAK431

  • Zoro # G116222393


product price: $27.99
/ea

Key Features

Includes
1 per box
Material
Plastic
Length
20 in
Width
20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK431
Zoro #
G116222393
UPC #
10054400923
Country of Origin
United States

Dimensions

Length
20 in
Width
20 in

Details

Includes
1 per box
Material
Plastic
Color
Black

Description

Catch overflow liquid, including chemicals, in this polypropylene utility tray.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.