Zoro Homepage

Primary Wire, GXL, 14 AWG, Black, XLPE Jacket

  • Mfr # W48-81015

  • Zoro # G310659759


product price: $52.15
/ea

Key Features

Trade Designation
GXL
Wire Size
14 AWG
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-81015
Zoro #
G310659759
UPC #
10054810159
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
GXL
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
XLPE
Standards
SAE J1128

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.