Zoro Homepage

ROUND STEEL SPILL TRAY, 17.25X3.75IN

  • Mfr # PAK433

  • Zoro # G216222385


product price: $39.99
/ea

Key Features

Length
17.25 in
Color
Silver
Width
17.25 in
Material
Steel
Includes
1 per box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK433
Zoro #
G216222385
UPC #
10054944809
Country of Origin
United States

Dimensions

Length
17.25 in
Width
17.25 in

Details

Color
Silver
Material
Steel
Includes
1 per box

Description

Help protect driveways, garage floors and more from oil, grease and fuel by catching and containing drips in this galvanized steel spill tray.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.