Zoro Homepage

Wirthco 90080 8 In. D Shaped Funnel

  • Mfr # W48-90080

  • Zoro # G604168554


product price: $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-90080
Zoro #
G604168554
UPC #
10054900805
Country of Origin
China

Description

Features
  • Manufactured of white virgin and black regrind polyethylene
  • Chemically resistant, spark proof, dent and boil proof
  • Translucent for easy and accurate measuring
  • Able to be steam sterilized by an autoclave
  • Shape - D shaped
  • Basin size - 8 in. Top inside diameter
  • Overall length - 10 in.
  • Spout length - 5.5 in.
  • Spout diameter - 0.87 in.
  • Finish - Matte
  • Color - White
  • Material - Polyethylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.