Zoro Homepage

Digitally Controlled Heated Display Merc

  • Mfr # 00891-001

  • Zoro # G1236661


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
For Use With
Burritos, Cookies, Pizza, Sandwiches
Overall Height
22 3/8 in
Overall Width
15 1/2 in
Current
5.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00891-001
Zoro #
G1236661
UPC #
748037008919
Country of Origin
China

Dimensions

Overall Height
22 3/8 in
Overall Width
15 1/2 in
Overall Depth
17 1/8 in

Details

Item
Digitally Controlled Heated Display Merchandiser
Number of Shelves
3
For Use With
Burritos, Cookies, Pizza, Sandwiches
Current
5.6 A
Wattage
670 W

Description

Digitally Controlled Heated Display Merchandiser, Number of Shelves 3, Overall Height 22 3/8 in, Overall Width 15 1/2 in, Overall Depth 17 1/8 in, Color Black, Red, Current 5.6 A, Voltage 120V AC, Wattage 670 W, For Use With Burritos, Cookies, Pizza, Sandwiches, Features Racks, Adjustable Digital Temperature Control, Double Rear Doors, Heated, Forced Air, Overhead and Rear LED Illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.