Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00580-001
Zoro #
G8080642
UPC #
-
Country of Origin
United States
Dimensions
Width
13"
Height
10"
Depth
13"
Details
Item
Heated Display Case
Number of Shelves
1
Voltage
120VAC
Operating Temp. Range
80 Degrees to Above 150 Degrees F
For Use With
Pizzas, Hot Dogs, Tacos, Breaded Products, French Fries, Other Bagged Foods
Features
Heated Base
Holds
(1) 12" Pizza or Equivalent
Material
Acrylic Enclosure/Stainless Steel Base
Color
White Top
Amps
1.6
Standards
UL, NSF
Watts
195
Description
Heated Display Case, Number of Shelves 1, Holds (1) 12 in Pizza or Equivalent, Color White Top, Voltage 120V AC, For Use With Pizzas, Hot Dogs, Tacos, Breaded Products, French Fries, Other Bagged Foods, Features Heated Base, Material Acrylic Enclosure/Stainless Steel Base, Standards UL, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.