Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00737-001-1
Zoro #
G7868445
UPC #
-
Country of Origin
United States
Dimensions
Width
12 1/2 in
Height
22 in
Depth
12 1/4 in
Details
Item
Heated Display Case
Number of Shelves
2
Voltage
120V AC
Operating Temp. Range
80 Degrees to Above 150 Degrees F
For Use With
Endless Variety of Food Products
Amps
2.5
Watts
300
Standards
UL, NSF
Material
Acrylic Enclosure/Stainless Steel Base
Color
Black Top
Includes
2 Racks
Description
Heated Display Case, Number of Shelves 2, Color Black Top, Voltage 120V AC, For Use With Endless Variety of Food Products, Material Acrylic Enclosure/Stainless Steel Base, Standards UL, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.