Shop WISCONSIN BENCH
Create Account
96 x 36 x 1.25 in. Thick ESD Square Edge Workbench Top, White
- Mfr # 607293
- Zoro # G824216738
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607293
- Zoro #
- G824216738
- UPC #
- -
- Country of Origin
- China
Description
ANTI-STATIC TOP This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies MIL-B817058 and 101B, Method 4046. Click Features 96 x 36 x 1.25 in. Thick ESD Square Edge Workbench Top White. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: White. Size: 96 in W x 36 in D x 1-1/4 in Thick. Country of Origin: USA. Weight: 150 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.