Zoro Homepage
This item is Discontinued.
Wisdom Stone Granada Cabinet Pull, 128mm 5in Center to Center, Black Nickel 4135128BN

Granada Cabinet Pull, 128mm 5in Center to Center, Black Nickel (Discontinued)

  • Mfr # 4135128BN
  • Zoro # G108790640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4135128BN
Zoro #
G108790640
UPC #
841979104180
Country of Origin
China

Dimensions

Length
6.79 in.
Width
1.01 in.

Details

Finish
Black Nickel
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Granada Pull uses the classic Moroccan-inspired pattern, currently gracing homes across America. This pull fits well with many different styles, from bohemian chic to modern glam. The Granada Pull is a simply the frame of the pattern that allows the user to see through to the cabinet or drawer behind it for an added design element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.