
Long Island Cabinet Pull, 128mm 5in Center to Center, Satin Nickel with Multi-Color Crystals (Discontinued)
- Mfr # 4121128SN-MU
- Zoro # G508790912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4121128SN-MU
Zoro #
G508790912
UPC #
841979103480
Country of Origin
India
Dimensions
Length
5.37 in.
Width
0.44 in.
Details
Finish
Satin Nickel
Material
Zinc Alloy
Item
Cabinet Pull
Description
This design offers a more classic look, yet seamlessly ties in the signature glitzy style of Wisdom Stone products. Named after its long, slender body, the long island has a sleek feel and would be a great addition to your favorite piece of furniture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.