This item is Discontinued.

Wisdom Stone Naya Cabinet Pull, 192mm 7 9/16in Center to Center, Satin Nickel 4136192SN

Naya Cabinet Pull, 192mm 7 9/16in Center to Center, Satin Nickel (Discontinued)

  • Mfr # 4136192SN
  • Zoro # G208790687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4136192SN
Zoro #
G208790687
UPC #
841979106450
Country of Origin
India

Dimensions

Length
10.39 in.
Width
1.02 in.

Details

Finish
Satin Nickel
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Naya Pull is a Pull inspired by classic hardware designs, yet has modern elements. The pull is a great addition to cabinetry or furniture. The design itself allows for the line of sight to flow through to the cabinetry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.