This item is Discontinued.

Wisdom Stone Spire Cabinet Pull, 128mm 5in Center to Center, Brushed Gold 4133128GB

Spire Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (Discontinued)

  • Mfr # 4133128GB
  • Zoro # G208790649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4133128GB
Zoro #
G208790649
UPC #
841979104074
Country of Origin
India

Dimensions

Length
6.69 in.
Width
0.79 in.

Details

Finish
Brushed Gold
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Spire Pull is a statement piece in itself. The multiple angles and end spikes make for an exciting piece of hardware to have in any room. The Spire Pull is a very unique design and can change the look of cabinetry or furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.