Zoro Homepage
This item is Discontinued.
Wisdom Stone Symone Cabinet Pull, 128mm 5in Center to Center, Polished Chrome 4142128CH

Symone Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (Discontinued)

  • Mfr # 4142128CH
  • Zoro # G008790887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4142128CH
Zoro #
G008790887
UPC #
841979104340
Country of Origin
India

Dimensions

Length
6.3 in.
Width
2.09 in.

Details

Finish
Polished Chrome
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Symone Pull is one of the most unique pulls from this Wisdom Stone line. The shape of the pull itself is modern, clean, and attractive, while the back-plates are decorative and detailed. The pattern allows for the user to see through to the cabinet or drawer behind, making it the perfect pull when contrast is desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.