This item is Discontinued.

Wisdom Stone Taylor Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Gold 4143160GP

Taylor Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Gold (Discontinued)

  • Mfr # 4143160GP
  • Zoro # G508790684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4143160GP
Zoro #
G508790684
UPC #
841979107303
Country of Origin
India

Dimensions

Length
7.68 in.
Width
0.46 in.

Details

Finish
Polished Gold
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Taylor Pull is a sleek design that suggests a modern look without appearing out of place in a traditional home. The pull is constructed of solid cast zinc and is available is several premium finishes. The Taylor Pull is a part of a family that includes a knob and several pull lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.