This item is Discontinued.

Wisdom Stone Trousdale Cabinet Pull, 192mm 7 9/16in Center to Center, Polished Gold 4100192GP

Trousdale Cabinet Pull, 192mm 7 9/16in Center to Center, Polished Gold (Discontinued)

  • Mfr # 4100192GP
  • Zoro # G208790625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100192GP
Zoro #
G208790625
UPC #
841979106504
Country of Origin
India

Dimensions

Length
7.87 in.
Width
0.66 in.

Details

Finish
Polished Gold
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Trousdale pull is perfectly engineered to reflect light in a stunning way. This piece is truly special because it captures the essence of what nature gives us and reflects it in an aesthetically pleasing way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.