3059-1882 Pontoon Double Drink Holder; Marble & Brite White

  • Mfr # 3059-1882
  • Zoro # G104016621
product price: 
$
72.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3059-1882
Zoro #
G104016621
UPC #
85211813373
Country of Origin
United States

Description

Pontoon Cup Holder features stainless steel cups. Foam padding and Marine grade vinyl. Smart drop flap holds securely during roughtest of waves.

Features
  • New, improved design and two-tone appearance!
  • Dual stainless steel cupholders
  • Upholstered, high - impact plastic frame construction
  • Weighted vinyl flap ensures snug fit between back rest and seat cushions
Specifications
  • Color: Marble & Brite White
  • Height: 4.625"
  • Length: 7.5"
  • Width: 12.25"
  • Country Of Origin: USA
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews