8WD007-3-710 Deluxe Pilot Chair with Cushions & Mounting Plate; White

  • Mfr # 8WD007-3-710
  • Zoro # G304013369
product price: 
$
674.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8WD007-3-710
Zoro #
G304013369
UPC #
85211754485
Country of Origin
United States

Description

Wise 8WD007 Deluxe Pilot Chair is Constructed with Thick Wall Rotational Molded Plastic Frame with Pre-Mounted Plastic Injection Molded Mounting Plate with T-Nut Inserts. Snap on and Off Cushions have High Compression Foam Padding with Mesh Underlay to Expel moisture.

Features
  • High impact plastic rotational molded frame
  • Uv and mildew treated marine grade vinyl
  • High compression foam padding
  • Cushions snap on and off for cleaning
Specifications
  • Color: White
  • Height: 23.5 in.
  • Width: 17.75 in.
  • Depth: 26.25 in.
  • Seated Width: 15 in.
  • Seating Depth: 16 in.
  • Country of Origin: USA
  • Weight: 9.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews