This item is Discontinued.

Wise 3059-1884 Pontoon Double Drink Holder; Platinum & Mocha Java 3059-1884

This item is Discontinued.

Wise

3059-1884 Pontoon Double Drink Holder; Platinum & Mocha Java (Discontinued)

Mfr # 3059-1884
Zoro # G604016558
UPC # 85211813397
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3059-1884
Zoro #
G604016558
UPC #
85211813397
Country of Origin
United States

Description

Wise #3059 Pontoon Cup Holder features stainless steel cups. Foam padding and Marine grade vinyl. Smart drop flap holds securely during roughtest of waves.

Features
  • New, improved design and two-tone appearance!
  • Dual stainless steel cupholders
  • Upholstered, high-impact plastic frame construction
  • Weighted vinyl flap ensures snug fit between back rest and seat cushions
Specifications
  • Color: Platinum / Mocha Java
  • Country of Origin: USA
  • Dimension: 4.625" Height x 7.5" Length x 12.25" Width
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.