This item is Discontinued.

Wise 3316-784 Boaters Value Promotional Folding Deck Chair; White 3316-784

This item is Discontinued.

Wise

3316-784 Boaters Value Promotional Folding Deck Chair; White (Discontinued)

Mfr # 3316-784
Zoro # G603976204
UPC # 85211804845
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3316-784
Zoro #
G603976204
UPC #
85211804845
Country of Origin
China

Details

Style
Folding Chair

Description

Boaters Value Folding Deck Chair Features Heavy duty polished aluminum frame, High Compression foam padding, Premium grade UV and mildew treated marine vinyl. Double Top-Stitch construction. Injection Molded plastic seat substructures. 3 year upholst

Features
  • Injection molded, high impact plastic frame
  • Anodized aluminum chair frame
  • High compression foam padding
  • Heavy-duty 28 oz marine grade vinyl
  • UV treated and mildew resistant
Specifications
  • Color: White
  • Height: 31"
  • Width: 25"
  • Depth: 23"
  • Seating Depth: 16"
  • Weight: 6.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.