8WD139LS-011 Padded Plastic Fold Down Chair; Green & Sand
- Mfr # 8WD139LS-011
- Zoro # G703747988
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Style
Folding Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8WD139LS-011
- Zoro #
- G703747988
- UPC #
- 85211718548
- Country of Origin
- United States
- Style
- Folding Chair
Description
Plastic Folding Seats Are Built with Strong Plastic Injection Molded Frame. Wider Seat Pan provides Extra Comfort. Thick Foam Cushions with High Compression Foam Padding. Marine Grade UV and Mildew Treated Vinyl. Embossed Vinyl Seating
Features- Injection molded high-impact marine grade plastic external frame
- 26 oz. Marine Grade vinyl
- Compression foam padding
- Mildew resistant and UV treated
- Color: Green & Sand
- Height: 15.75"
- Width: 20.25"
- Depth: 19.75"
- Seating Depth: 15.5"
- Country Of Origin: USA
- Weight: 2.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.