
Wise 3315-1773 Baja Bucket Seat with Flip Up Bolster - Brite White; Marble Grey & Midnight Navy
Mfr # 3315-1773
Zoro # G204013315
product price:Â $423.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3315-1773
Zoro #
G204013315
UPC #
085211806054
Country of Origin
China
Description
Wise Baja 3315 series Bucket Seat with Flip-up Bolster Seat Features rotational molded plastic frame, High Compression foam padding, UV and Mildew treated Premium grade marine vinyl. Double Top-Stitch construction. Bolster Mechanism High Grade Aluminum construction.
Features- Rototation molded plastic shell
- high compression foam padding
- Marine grade vinyl
- Color: Brite White/Marble Grey/Midnight Navy
- Boat Seat Height(in.): 23
- Boat Seat Width(in.): 19
- Boat Seat Depth(in.): 21
- Weight: 6.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.