Zoro Homepage

Wise 3367-784 Folding Deck Chair with Dual Cup Holders; Brite White

  • Mfr # 3367-784

  • Zoro # G403976169


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Style
Folding Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3367-784
Zoro #
G403976169
UPC #
085211814653
Country of Origin
China

Details

Style
Folding Chair

Description

Wise Boaters Value Folding Deck Chair Features Heavy duty polished aluminum frame, High Compression foam padding, Premium grade UV and mildew treated marine vinyl. Double Top-Stitch construction. Injection Molded plastic seat substructures. 3 year upholstery.

Features
  • Oversized armrests w/ dual stainless drink holders
  • Injection molded, high impact plastic frame
  • Anodized aluminum chair frame
  • High compression foam padding
  • Heavy-duty 28 oz marine grade vinyl
  • UV treated and mildew resistant
Specifications
  • Color: Brite White
  • Seating Depth: 16"
  • Dimension: 31" Height x 25" Width x Depth 23"
  • Weight: 8.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.