Wise 8WD1234 Portable Seat Stand for Boat Seats; Metal

  • Mfr # 8WD1234

  • Zoro # G204040403


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WD1234
Zoro #
G204040403
UPC #
85211771147
Country of Origin
China

Description

Wise 8WD1234 Seat Stand is Ideal for Portable Seating Needs for Boats, Hunting Blinds, Camp Site, and Tailgating. Constructed of Powder Coated Steel Tubing with Heavy Duty Rubber Leg Caps. Unit will hold over 350lb easy. Simply Mount your Seat Directly to Stand or Mount with Swivel or any other type of Marine Bracket with Matching Hole Pattern.

Features
  • Powder Coated Steel Frame
  • Hold 350lbs
  • Great for Portable Seating
Specifications
  • Color: Metal
  • Boat Seat Height(in.): 13
  • Boat Seat Width(in.): 19.25
  • Boat Seat Depth(in.): 7
  • Weight: 3.64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.