Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wise 8WD1280 12.87 x 44 x 18.25 in. Double Seat Stand

  • Mfr # 8WD1280

  • Zoro # G603963471


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WD1280
Zoro #
G603963471
UPC #
85211772335
Country of Origin
China

Description

Double Seat Stand is Ideal for Portable Seating Needs for Boats, Hunting Blinds, Camp Site, and Tailgating. Constructed of Powder Coated Steel Tubing with Heavy Duty Rubber Leg Caps. Unit will hold over 500lb. Multiple Hole Pattern Design all

Features
  • Black Powder Coated, 14 Gauge Steel
  • 5 1/4" Hole Pattern
  • Rubber Foot Caps Included
  • Class B certified per ABYC standards
  • 8WD10 seat swivel or 8WD17 quick release bracket required for mounting
Specifications
  • Height: 12.875"
  • Width: 44"
  • Depth: 18.25"
  • Weight: 7.42 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.