
Wise 8WD1414P-924 10 in. Base Jump Seat; White & Navy
Mfr # 8WD1414P-924
Zoro # G203956293
product price: $213.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8WD1414P-924
Zoro #
G203956293
UPC #
85211775527
Country of Origin
China
Description
Universal Series 10" Base Jump Seat is Ideal for Replacing Worn Out Seats on your Runabout, Ski Boat or Fish N Ski Model. Injection Molded Plastic Frame. Marine Grade UV and Mildew Treated Vinyl, High Compression Foam Padding. Colors Match wi
Features- High - impact plastic seat frame
- Molded plastic base with vinyl finish - storage inside
- Compression foam padding
- Heavy - duty 26 oz marine grade vinyl
- Uv treated and mildew resistant
- Color: White & Navy
- Seat Height: 27.75"
- Seat Width: 16"
- Seat Length: 17.5"
- Base Height: 10"
- Sitting Depth: 12"
- Base Width: 14"
- Base Length: 13.25"
- Weight: 6.77 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.