Zoro Homepage

Wise 8WD618PLS-733 Camo Boat Seat; Max 5

  • Mfr # 8WD618PLS-733

  • Zoro # G004002632


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WD618PLS-733
Zoro #
G004002632
UPC #
85211799448
Country of Origin
China

Description

Wise 8WD618 Low Back Camo Boat Seat Features Injection Molded Plastic Frame, High Compression Foam Padding, 500 Denier Camo Coordura Fabric, Aluminum Hinge. Mounts to and BIA Standard 4 bolt Pedestal or Mounting System.

Specifications
  • Color Max 5
  • Boat Seat Height: 18.75"
  • Boat Seat Width 15.75"
  • Boat Seat Depth: 18.5"
  • Boat Sitting Depth: 14'
  • Weight Capacity: 7 lbs
  • Weight: 1.481 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.