Zoro Homepage

Lock Nut, M18-1.50, Nickel Plated Brass, Nickel

  • Mfr # 10012963

  • Zoro # G7895563


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Thread Size
M18-1.50
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012963
Zoro #
G7895563
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M18-1.50

Details

Item
Lock Nut
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric

Description

Locknut Nickel Plated Brass Metric M18x1.5 , M18x1.5 NPB Locknut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.