Zoro Homepage

Lock Nut, M50-1.50, Polyamide

  • Mfr # 10061786

  • Zoro # G7903534


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Thread Size
M50-1.50
Material
Polyamide
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10061786
Zoro #
G7903534
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50-1.50

Details

Item
Lock Nut
Material
Polyamide
System of Measurement
Metric

Description

Locknut Polyamide Black Metric M50x1.5 , M50x1.5/PABK/LN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.