Zoro Homepage

Lock Nut, M72-2.00, Nickel Plated Brass, Nickel

  • Mfr # 30070555

  • Zoro # G7898327


product price: $25.79
/ea

Key Features

Thread Size
M72-2.00
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30070555
Zoro #
G7898327
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M72-2.00

Details

Item
Lock Nut
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric

Description

Locknut Nickel Plated Brass Metric M72x2, M72x2 NPB Locknut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.