Lock Nut, M75-1.50, Nickel Plated Brass, Nickel
Mfr # 18765.9
Zoro # G7898537
product price: $34.55
/eaKey Features
Thread Size
M75-1.50
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18765.9
Zoro #
G7898537
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M75-1.50
Details
Item
Lock Nut
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
Description
Locknut Nickel Plated Brass Metric M75x1.5 , 75x1.5/NPB/EMI-RFI/LN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.