Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M8-1.25, Nickel Plated Brass, Nickel

  • Mfr # 10106828

  • Zoro # G7902597


product price: $0.46
/ea
Sold in multiples of 17 for $7.82

Key Features

Thread Size
M8-1.25
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106828
Zoro #
G7902597
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1.25

Details

Item
Lock Nut
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric

Description

Locknut Nickel Plated Brass Metric M8, M8x1.25 NPB Locknut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.