10 gal Round Outdoor Can, Silver, Steel
Mfr # SC10-01-SLV-FT
Zoro # G216146216
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
10 gal
Container Shape
Round
Height
26 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC10-01-SLV-FT
Zoro #
G216146216
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Details
Container Capacity
10 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Material
Steel
Description
Standard Series 10 gallon receptacle with perforated design. This unit has a Silver powder coat finish and adds style and functionality to your office, break room or cafeteria. Comes with a flat top lid with center opening, rigid plastic liner and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.