Shop WITT
See all product information
Create Account
20 gal Round Outdoor Can, Green, Steel
- Mfr # SC20-01-GN-FT
- Zoro # G216146209
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
20 gallons
Container Shape
Round
Height
31.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC20-01-GN-FT
- Zoro #
- G216146209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 31.5 in
Details
- Container Capacity
- 20 gallons
- Item
- Waste Receptacle
- Container Shape
- Round
- Color
- Green
- Material
- Steel
Description
Standard Series 20 gallon receptacle with perforated design. This unit has a Green powder coat finish and adds style and functionality to your office, break room or cafeteria. Comes with a flat top lid with center opening, rigid plastic liner and lid attachment kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.