Shop WITT

35 gal Round Outdoor Can, Blue, Steel

  • Mfr # SC35P-01-BS-HT
  • Zoro # G716146259

product price: 
$
720.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
35 gallons
Container Shape
Round
Color
Blue
Height
43.5 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC35P-01-BS-HT
Zoro #
G716146259
UPC #
-
Country of Origin
United States
Container Capacity
35 gallons
Item
Waste Receptacle
Container Shape
Round
Color
Blue
Material
Steel

Description

Witt Standard Series, 35 gallon perforated steel receptacle with a hood top with 2 large openings that are accessible from each side. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. Blue powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, leveling feet and lid attachment kit.

Ratings & reviews