Shop WITT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35 gal Round Outdoor Can, Silver, Steel
- Mfr # SC35P-01-SLV-HT
- Zoro # G816146203
product price:Â
$
720.99
/ea
Key Features
Container Capacity
35 gallons
Container Shape
Round
Color
Silver
Height
43.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC35P-01-SLV-HT
- Zoro #
- G816146203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 43.5 in
Details
- Container Capacity
- 35 gallons
- Item
- Waste Receptacle
- Container Shape
- Round
- Color
- Silver
- Material
- Steel
Description
Witt Standard Series, 35 gallon perforated steel receptacle with a hood top with 2 large openings that are accessible from each side. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. Silver powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, leveling feet and lid attachment kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.