
15 gal Round Black, Metal
Mfr # 415DTBK-R
Zoro # G815732469
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
15 gal
Container Shape
Round
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415DTBK-R
Zoro #
G815732469
UPC #
96639300703
Country of Origin
United States
Details
Total Capacity
15 gal
Color
Black
Container Shape
Round
Material
Metal
Description
Dome receptacle with an open top for ease of co-mingle recycling. The open top also allows for touchless disposal. A stainless steel bottom band provides floor protection. The unit features a strong steel shell with a galvanized liner and a powder coat finish. Comes standard with a recycle decal for the body of the unit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.