Zoro Homepage

15 gal Round Blue, Metal

  • Mfr # 415DTBL-R

  • Zoro # G315732419


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
15 gal
Container Shape
Round
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415DTBL-R
Zoro #
G315732419
UPC #
96639500707
Country of Origin
United States

Details

Total Capacity
15 gal
Container Shape
Round
Color
Blue
Material
Metal

Description

Dome receptacle with an open top for ease of co-mingle recycling. The open top also allows for touchless disposal. A stainless steel bottom band provides floor protection. The unit features a strong steel shell with a galvanized liner and a powder coat finish. Comes standard with a recycle decal for the body of the unit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.