
20 gal Round Black, Metal
Mfr # 10/1CTBK
Zoro # G615750847
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
20 gal
Color
Black
Container Shape
Round
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10/1CTBK
Zoro #
G615750847
UPC #
96639331011
Country of Origin
United States
Details
Total Capacity
20 gal
Color
Black
Container Shape
Round
Material
Metal
Description
Tall round recycling wastebasket and top. A combination slot/hole opening in the center of the top makes it perfect for recycling cans and paper. The small footprint allows recycling in areas where you are trying to save space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.