
24 Gallon Silver Vein Receptacle
Mfr # AL18-SVN
Zoro # G515732448
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
24 gal
Container Shape
Round
Color
Silver Vein
Material
Spun Aluminum
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL18-SVN
Zoro #
G515732448
UPC #
96639201208
Country of Origin
China
Dimensions
Height
30.5
Details
Container Capacity
24 gal
Container Shape
Round
Color
Silver Vein
Material
Spun Aluminum
Lid Opening Mechanism
Open Top
Description
Aluminum receptacle with silver vein, or hammered, finish. Two-piece design creates an overlap area and eliminates the visibility of plastic bags. Open top allows for touchless disposal. The upscale designs makes it perfect for hotel lobbies, airports, convention centers, suites in entertainment complexes, offices anywhere you want to achieve a high-end look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.