
32 gal Square Confidential Document Receptacle, Charcoal, Metal
Mfr # 32MSR-CB
Zoro # G715750877
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
32 gal
Container Shape
Square
Color
Charcoal
Material
Metal
Includes
Lock and keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MSR-CB
Zoro #
G715750877
UPC #
96639320312
Country of Origin
United States
Dimensions
Height
32
Overall Width
15
Details
Container Capacity
32 gal
Item
Confidential Document Receptacle
Container Shape
Square
Color
Charcoal
Material
Metal
Includes
Lock and keys
Description
Confidential waste containers allows you to store documents securely until disposal. Units comes with lock and keys.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.