35 gal Round Blue, Metal
Mfr # SC35P-02R-BS-FHS
Zoro # G915732468
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Material
Metal
Total Capacity
35 gal
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC35P-02R-BS-FHS
Zoro #
G915732468
UPC #
96639840711
Country of Origin
United States
Details
Container Shape
Round
Material
Metal
Total Capacity
35 gal
Color
Blue
Description
Standard Series 35 gallon perforated recycling receptacle. Comes with 1 round opening and 1 slot opening in the flat top which is perfect for dual stream recycling. Perfect for indoor or outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. The powder coat finish adds a layer of protection against the elements and the protective coated base eliminates rust rings. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.