Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 gal Round Blue, Metal

  • Mfr # SC35P-02R-BS-RHH

  • Zoro # G315732426


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
35 gal
Color
Blue
Material
Metal
Container Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC35P-02R-BS-RHH
Zoro #
G315732426
UPC #
96639276619
Country of Origin
United States

Details

Total Capacity
35 gal
Color
Blue
Material
Metal
Container Shape
Round

Description

Standard Series 35 gallon perforated recycling receptacle. Comes with 2 round opening in the hood top which is perfect for dual stream recycling. Perfect for indoor or outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. the powder coat finish adds a layer of protection against the elements and the protective coated base eliminates rust rings. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.