Shop WITT INDUSTRIES
See all product information
Create Account
35 gal Round Stainless Steel, Stainless Steel
- Mfr # SC35P-02R-SS-FHH
- Zoro # G715732439
product price:Â
$
1,624.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
35 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC35P-02R-SS-FHH
- Zoro #
- G715732439
- UPC #
- 96639273625
- Country of Origin
- United States
Details
- Total Capacity
- 35 gal
- Container Shape
- Round
- Color
- Stainless Steel
- Material
- Stainless Steel
Description
Standard Series 35 gallon perforated, stainless steel recycling receptacle. Comes with 2 round opening in the flat top which is perfect for dual stream recycling. Perfect for indoor or outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. The protective coated base eliminates rust rings. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.