35 gal Round Stainless Steel, Stainless Steel
Mfr # SC35P-02R-SS-FHS
Zoro # G215732458
product price:Â $1,804.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
35 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC35P-02R-SS-FHS
Zoro #
G215732458
UPC #
-
Country of Origin
United States
Details
Total Capacity
35 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Description
Standard Series 35 gallon perforated, stainless steel recycling receptacle. Comes with 1 round opening and 1 slot opening in the flat top top which is perfect for dual stream recycling. Perfect for indoor or outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. The protective coated base eliminates rust ring. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.