Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 Gallon Silver Vein Receptacle

  • Mfr # AL35-SVN

  • Zoro # G615732454


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Container Shape
Round
Color
Silver Vein
Material
Spun Aluminum
Lid Opening Mechanism
Open top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL35-SVN
Zoro #
G615732454
UPC #
96639353525
Country of Origin
China

Dimensions

Height
32
Overall Width
18

Details

Container Capacity
35 gal
Container Shape
Round
Color
Silver Vein
Material
Spun Aluminum
Lid Opening Mechanism
Open top

Description

Aluminum receptacle with silver vein, or hammered, finish. Two-piece design creates an overlap area and eliminates the visibility of plastic bags. Open top allows for touchless disposal. The upscale designs makes it perfect for hotel lobbies, airports, convention centers, suites in entertainment complexes, offices anywhere you want to achieve a high-end look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.